Skip Content
GLOVE WELDING DEERSPLIT BACKHAND S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE WELDING DEERSPLIT BACKHAND S

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2753S
  • Mfr. Model # 2753S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Tan
  • Cut Clute
  • Application Welding
  • Item Glove
  • Size Small
  • Length 12"
  • Cuff Gauntlet
  • Stitching Material Kevlar(R)
  • Cuff Material Leather
  • Thumb Style Straight
  • Palm Material Split Deerskin
  • Grade of Leather A
  • Back Material Split Deerskin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List