Skip Content
GLOVE WELDERS PIPELINER SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDERS PIPELINER SZ 12

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1141-12
  • Mfr. Model # 1141-12
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.47 lbs

Product Details

Clute style, thumbstrap with a deersplit gauntlet welding glove. Size 12.

Technical Specs

  • Size 12
  • Item Welding Glove
  • Application Tig/Mig Welders
  • Grade of Leather Premium Deerskin
  • Cuff Gauntlet

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List