Skip Content
GLOVE WELDER WHITE SHEEPSKIN SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE WELDER WHITE SHEEPSKIN SZ 11

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1241-11
  • Mfr. Model # 1241-11
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.42 lbs

Product Details

Grain goat and/or sheepskin palm provides maximum comfort and feel. Gauntlet cuff provides extra protection.

Technical Specs

  • Size 11
  • Item Welding Glove
  • Cuff Gauntlet
  • Colour White
  • Application Tig/Mig Welders

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List