GLOVE WELD SPLT COW MIG 1-FNGR LND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE WELD SPLT COW MIG 1-FNGR LND

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG666B1-7
  • Mfr. Model # 666B1-7
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.7 lbs

Product Details

Split cowhide gauntlet welder with backhand lining for heat and spark protection. Gauntlet cuff with gore for extra coverage. Available in a mitt, 1-finger and 5-finger designs. All three models available fully lined for added cold or heat protection.

Technical Specs

  • Item Welding Glove
  • Cuff Gauntlet
  • Thumb Style Straight
  • Leather Palm Type Split Cowhide
  • Cuff Material Cowhide
  • Lining Material Full Heather

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list