GLOVE VOLTAGE CLS4 SZ8 18 BLK/ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE VOLTAGE CLS4 SZ8 18 BLK/ORG

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM185-4-18-09
  • Mfr. Model # 185-4-18-09
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Class 4 Gloves Max. Use Voltage 36,000 VAC - Black Outside/Orange Inside. Insulating Rubber Glove. NOVAX(TM) rubber insulating gloves exceed all requirements of ASTM D120, insuring compliance with OSHA regulations and satisfying NFPA 70E requirements for

Technical Specs

  • Size 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list