Skip Content
Discontinued with Replacement
GLOVE VOLTAGE CLS0 SZ8 11 BLK/ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE VOLTAGE CLS0 SZ8 11 BLK/ORG

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM185-0-11-08
  • Mfr. Model # 185-0-11-08
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs
Suggested Replacement Product
ELECTRICAL GLOVES, 2 TONE, CLASS 0

Price: NA

Product Details

Class 0 Gloves Max. Use Voltage 500 VAC - Black Outside/Orange Inside. Insulating Rubber Gloves. NOVAX(TM) rubber insulating gloves exceed all requirements of ASTM D120, insuring compliance with OSHA regulations and satisfying NFPA 70E requirements for pr

Technical Specs

  • Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list