Skip Content
GLOVE UTILITY BLACK SIZE X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE UTILITY BLACK SIZE X-LARGE

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG15-75-011
  • Mfr. Model # CG15-75-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Easy entry, secure and comfortable, no other glove fits like Mechanix Wear. A wide-opening elastic cuff makes it easy to pull on and ensures the most comfortable fit possible.

Technical Specs

  • Colour Black
  • Size X-Large
  • Application Utility, Light Duty Work
  • Item Mechanics Gloves
  • Cuff Shirred
  • Lining Foam Padding
  • Back Material Spandex
  • Thumb Style Keystone
  • Palm Material Synthetic Leather
  • Closure Type Slip On
  • Stitching Material Nylon
  • Palm Construction Synthetic Leather
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list