GLOVE,TRIPOLY,DISP,6MIL,11.5IN PF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,TRIPOLY,DISP,6MIL,11.5IN PF

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA983956
  • Mfr. Model # 983956
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Purple
  • Application Laboratory, Research Facilities, Janitorial/Cleaning, Small Parts Assembly, Sorting Applications
  • Item Disposable Gloves
  • Cuff Rolled
  • Standards US Government 21 CFR 170-199 Specifications
  • Lining Unlined
  • Special Features Non Sterile
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Glove Length 11-1/2"
  • Glove Size Small
  • Resists Chemical Splash
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list