Skip Content
GLOVE TRILITE POLYMER MED 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE TRILITE POLYMER MED 100/BX

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA994957
  • Mfr. Model # 994957
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Application Lab/Research, Food Processing, Assembly, Maintenance And Inspection
  • Colour Purple
  • Item Disposable Gloves
  • Cuff Rolled
  • Special Features Ambidextrous
  • Lining Unlined
  • Standards US Government 21 CFR 170-199 Specifications
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Food
  • Glove Length 10"
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Size Medium
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Resists Chemical Splash
  • Palm Thickness 6.00 mil
  • Latex Content Contains Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list