Skip Content
GLOVE TRILITE POLYMER LGE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE TRILITE POLYMER LGE 100/BX

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA994958
  • Mfr. Model # 994958
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Colour Purple
  • Application Lab/Research, Food Processing, Assembly, Maintenance And Inspection
  • Item Disposable Gloves
  • Cuff Rolled
  • Standards US Government 21 CFR 170-199 Specifications
  • Special Features Ambidextrous
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Length 10"
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Disposable Glove Grade Food
  • Glove Size Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Glove Texture Location Fingers Only
  • Cuff Thickness 6.00 mil
  • Aloe Inner Surface No
  • Resists Chemical Splash
  • Finger Thickness 6.00 mil
  • Palm Thickness 6.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list