Skip Content
GLOVE,TRI-POLY,8MIL,12IN ISO4,CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,TRI-POLY,8MIL,12IN ISO4,CR

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA513984
  • Mfr. Model # 513984
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.13 lbs

Technical Specs

  • Application Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing
  • Colour Unpigmented
  • Item Cleanroom Gloves
  • Cuff Color Banded
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list