Skip Content
GLOVE,TRI-POLY,20MIL,14IN ISO4,CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,TRI-POLY,20MIL,14IN ISO4,CR

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA518560
  • Mfr. Model # 518560
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Textured
  • Item Cleanroom Gloves
  • Colour Orange
  • Length 14"
  • Material Tri-Polymer
  • Size 10
  • Hand Hand Specific
  • Cuff Flat
  • Class 10
  • Thickness 20 mil
  • ISO Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list