Skip Content
GLOVE,TIG WELDING, GOATSKIN,2XL,PKGD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,TIG WELDING, GOATSKIN,2XL,PKGD,PR

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-1949X2LPK
  • Mfr. Model # 60-1-1949-X2L
  • UNSPSC # 11131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour White
  • Item TIG Glove
  • Cuff 4"
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Cuff Material Split Cowhide
  • Leather Palm Type Full Grain Goatskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list