Skip Content
GLOVE,TIG,SHORT CUFF,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE,TIG,SHORT CUFF,L

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-182
  • Mfr. Model # 249-182
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Miller TIG (short cuff) gloves. Durable pigsplit back with goatskin palm provide superior protection and dexterity. 3 in cuff for additional mobility.

Technical Specs

  • Application TIG
  • Colour Brown/Black
  • Item Welding Gloves
  • Size Large
  • Length 10-1/2"
  • Design Unlined Padded and Reinforced Palm, Reinforced Palm Patch, FR Cotton Fleece Lining, 3-Dimensional Pre-Curved Finger Pattern
  • Lining Material Flame-Resistant Cotton Fleece
  • Stitching Material Kevlar(R)
  • Back Material Split Pigskin
  • Cuff Material Pigskin
  • Grade of Leather Premium
  • Leather Palm Type Top Grain
  • Palm Material Leather Cowhide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List