Skip Content
GLOVE TIG MULTI-PURPOSE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE TIG MULTI-PURPOSE S

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-352
  • Mfr. Model # 263-352
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 842
  • Shipping Weight 2.0 lbs

Technical Specs

  • Size Small
  • Colour White/Blue
  • Cuff 3" Hook and Loop
  • Application TIG/Multi-Purpose
  • Cut Split
  • Design 3-Dimensional
  • Back Material Goat/Cow
  • Palm Material Goat Grain
  • Lining Material Wool/Foam Padding
  • Stitching Material Kevlar(R)
  • Grade of Leather Premium
  • Cuff Material Cow
  • Item Welding Gloves
  • Length 10"
  • Use Welding, General Purpose
  • Thumb Style Wing
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list