Skip Content
GLOVE TIG MULTI-PURPOSE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE TIG MULTI-PURPOSE L

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-354
  • Mfr. Model # 263-354
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 842
  • Shipping Weight 2.38 lbs

Technical Specs

  • Cuff 3" Hook and Loop
  • Colour White/Blue
  • Design 3-Dimensional
  • Lining Material Wool/Foam Padding
  • Stitching Material Kevlar(R)
  • Cuff Material Cow
  • Item Welding Gloves
  • Thumb Style Wing
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list