GLOVE TIG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE TIG M

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-347
  • Mfr. Model # 263-347
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White/Blue
  • Cuff 4-1/2"
  • Design 3-Dimensional
  • Stitching Material Kevlar(R)
  • Cuff Material Cow
  • Item Welding Gloves
  • Lining Material Unlined
  • Thumb Style Wing
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list