GLOVE,TIG,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE,TIG,M

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-178
  • Mfr. Model # 249-178
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Product Details

TIG gloves. Durable goatskin back and palm provide superior protection and dexterity. FR cotton fleece back and padded palm provide excellent protection.

Technical Specs

  • Colour Brown/Black
  • Item Welding Gloves
  • Lining Material Flame-Resistant Cotton Fleece
  • Design Unlined Padded and Reinforced Palm, Reinforced Palm Patch, FR Cotton Fleece Lining, 3-Dimensional Pre-Curved Finger Pattern
  • Stitching Material Kevlar(R)
  • Cuff Material Pigskin
  • Leather Palm Type Top Grain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list