Skip Content
Discontinued with Replacement
GLOVE,TIG,IND,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,TIG,IND,L

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-199
  • Mfr. Model # 249-199
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GLOVE HD MIG STICK 21 INCH XL

Price: NA

Product Details

Miller industrial TIG gloves with unlined pigskin leather palm that provides superior dexterity and reinforced palm patch for added comfort.

Technical Specs

  • Item Welding Gloves
  • Cuff Regular
  • Colour Black/White
  • Design Reinforced Palm Patch for Added Comfort
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Cuff Material Split Cowhide Leather
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list