GLOVE THERMAL FLIP-TOP 2XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE THERMAL FLIP-TOP 2XLARGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO816XXL
  • Mfr. Model # 816XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.34 lbs

Product Details

Flip-top fingers and thumb secured open with hook and loop tabs. Durable polyester knit outside. Wind proof, water repellent micro fleece inside. Double layer palm with synthetic suede anti-slip grip. Soft, polyester fleece cuff.

Technical Specs

  • Size 2X-Large
  • Colour Black
  • Cuff Polyester Fleece
  • Item Thermal Flip-Top Mittens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list