GLOVE THERM WATERPRF UTILITY- SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE THERM WATERPRF UTILITY- SML

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO817WP-SML
  • Mfr. Model # 817WP-SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Cold Protection Gloves
  • Cut Gunn
  • Size Small
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Coating Material Spandex
  • Lining Thinsulate
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Palm Construction Amara Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list