GLOVE THERM WATERPRF UTILITY- LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE THERM WATERPRF UTILITY- LRG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO817WP-LGE
  • Mfr. Model # 817WP-LGE
  • UNSPSC # 10001395
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.33 lbs

Product Details

Proflex(R) 817 - thermal lined and waterproof utility gloves, large.

Technical Specs

  • Cut Gunn
  • Colour Black
  • Item Thermal Utility Gloves
  • Size Large
  • Cuff Shirred
  • Closure Type Hook and Loop
  • Lining Thinsulate
  • Coating Material Spandex
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Amara Synthetic Leather
  • Finger Style Full
  • Knuckle Padding Material Neoprene
  • Thumb Material Terry

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list