GLOVE THERM WATERPRF UTILITY-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE THERM WATERPRF UTILITY-2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO817WP-XXL
  • Mfr. Model # 817WP-XXL
  • UNSPSC # 10001395
  • CATALOGUE PAGE # 2438
  • Shipping Weight 1.0 lbs

Product Details

Proflex(R) 817 - thermal lined and waterproof utility gloves, xx-large.

Technical Specs

  • Item Thermal Utility Gloves
  • Colour Black
  • Cut Gunn
  • Cuff Shirred
  • Closure Type Hook and Loop
  • Size 2X-Large
  • Lining Thinsulate
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Finger Style Full
  • Palm Construction Amara Synthetic Leather
  • Thumb Style Wing
  • Knuckle Padding Material Neoprene
  • Coating Material Spandex
  • Thumb Material Terry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list