Skip Content
GLOVE TASK IMPACT CUT 5 PALM SZ12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE TASK IMPACT CUT 5 PALM SZ12

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4021X12
  • Mfr. Model # 4021X12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 13.0 lbs

Product Details

GGT5(R) Mud Grip(R) 4021X glove. Cut level 5, heavy impact, palm protection. Puncture protection from wickers, burrs, and cable wires. Mud grip synthetic leather palm with PVC dots. Enhanced impact protection. Reinforced palm and thumb area with abrasion-resistant PVC dots. Launderable. 3X-Large. Highest cut-resistance: ISEA and CE level 5 in noted areas.

Technical Specs

  • Colour orange/Hi-Vis/Black
  • Application Dry or light oil applications
  • Gauge N/A
  • Item Cut Resistant Glove
  • Cuff Slip Fit
  • Weight 0.50 lbs.
  • Standards CE 4544 , ANSI/ISEA CUT 5
  • ANSI/ISEA Cut Level 5
  • Back Material TPR/Spandex
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 5
  • Thumb Style Straight
  • Knuckle Padding Material IR-X
  • Stitching Material Core Spun Thread
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Finger Style Full
  • ANSI Cut Grams 5093
  • ANSI Puncture Newtons 186.7
  • Finger Material TPX
  • Cut Resistant Yes
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list