Skip Content
GLOVE,SYNTHETIC,SALT AND PEPPER/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,SYNTHETIC,SALT AND PEPPER/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF92723PUM
  • Mfr. Model # 92723PUM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 0.13 lbs

Technical Specs

  • Cut 2
  • Gauge 13
  • Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, Hvac, Janitorial, Material Handling, Metal Fabrication, Recycling, Salvage,
  • Colour Salt and Pepper/Black
  • Item Glove
  • Size Medium
  • Cuff Knit Wrist
  • Coating Material Polyurethane
  • Palm Material Polyurethane
  • Lining Synthetic
  • Stitching Material Synthetic
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Coating Coverage Palm and Fingers
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Cut Resistant 2
  • Coating Finish Smooth
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Size Medium
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List