Skip Content
GLOVE,SYNTHETIC,SALT AND PEPPER/BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,SYNTHETIC,SALT AND PEPPER/BLACK,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF92723NFL
  • Mfr. Model # 92723NFL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 1.68 lbs

Technical Specs

  • Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition Glass Handling, Hvac, Janitorial, Landscaping, Material Handling, Metal Fabrication, Recycling, Salvage, Bakeries
  • Colour Salt and Pepper/Black
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Stitching Material Synthetic
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • ANSI Puncture Newtons 0
  • Glove Size Large
  • Puncture Resistant Yes
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list