Skip Content
GLOVE,SYNTHETIC,GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,SYNTHETIC,GREEN,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF92723HVXL
  • Mfr. Model # 92723HVXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Application Aircraft Manufacturing, Assembly Line Production, Bottling, Dairy, Hvac, Glass Handling, Material Handling, Sheet Metal Industry
  • Cut 2
  • Colour Green
  • Gauge 13
  • Size X-Large
  • Item Glove
  • Cuff Knit Wrist
  • Lining Synthetic HPPE
  • Coating Material Nitrile
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Stitching Material Synthetic
  • Coating Coverage Palm and Fingers
  • Cut Resistant 2
  • Suggested Use Environment Dry/Light Oil
  • Finger Style Full Finger
  • Coating Finish Smooth
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size X-Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List