GLOVE,SYNTHETIC,GREEN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,SYNTHETIC,GREEN,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF92723HVL
  • Mfr. Model # 92723HVL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Application Aircraft Manufacturing, Assembly Line Production, Bottling, Dairy, Hvac, Glass Handling, Material Handling, Sheet Metal Industry
  • Colour Green
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Stitching Material Synthetic
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list