Skip Content
GLOVE,SYNTHETIC,GRAY/RED,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,SYNTHETIC,GRAY/RED,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9683CSM
  • Mfr. Model # 9683CSM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Sheet Metal Industry, Material Handling, Beef Processing, Canning, Glass Handling, Hvac, Metal Fabrication, Pipe Fitting, Plumbing, Salvage
  • Colour Gray/Red
  • Item Glove
  • Gauge 10
  • Cuff Knit Wrist
  • Stitching Material Synthetic
  • Thumb Style Coated
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Level 3
  • Palm Material Nitrile
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Medium
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list