Skip Content
GLOVE,SYNTHETIC,BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,SYNTHETIC,BLACK,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF92720NFXL
  • Mfr. Model # 92720NFXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Automotive, Canning, Demolition, Glass Handling, Hvac, Construction, Metal Fabrication
  • Colour Black
  • Gauge 10
  • Cuff Knit Wrist
  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • Palm Material Nitrile
  • Stitching Material Synthetic
  • Thumb Style Coated
  • ANSI Cut Grams 3763
  • Cut Resistant 5
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Glove Size X-Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list