GLOVE SUPER DUTY, RANCHWORX LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE SUPER DUTY, RANCHWORX LEATHER

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWRWG2-05XL
  • Mfr. Model # RWG2-05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
  • Colour Black/Tan
  • Size XL
  • Item Mechanics Gloves
  • Cuff Knit
  • Closure Type Slip On
  • Palm Construction Leather
  • Back Material Leather/Ribbed Nylon/Spandex
  • Thumb Style Wing
  • Knuckle Padding Material Leather, Thermoplastic Rubber/Foam
  • Stitching Material Triple Bonded Nylon
  • Sub-Category Leather
  • Finger Style Full
  • Palm Material Goatskin Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list