GLOVE SUMMER FLYER SAGE GREEN SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE SUMMER FLYER SAGE GREEN SZ 8

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-400-8
  • Mfr. Model # 46-400-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Summer Flyer - Aviation Glove. Soft simplex Nomex(R) back and perspiration-resistant leather palms provide both flame resistant protection and comfort. Longer length adds fire protection to the mid-forearm. Sage Green in colour. Size: 8.

Technical Specs

  • Colour Sage Green
  • Size 8
  • Item Summer Flyer Green Size 8,0,Pk6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list