Skip Content
GLOVE SUMMER FLYER BLACK SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE SUMMER FLYER BLACK SZ 9

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-402-9
  • Mfr. Model # 46-402-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hawkeye(R) Summer Flyer - Aviation Glove. Soft simplex Nomex(R) back and perspiration-resistant leather palms provide both flame resistant protection and comfort. Longer length adds fire protection to the mid-forearm. Launderable without losing flame resi

Technical Specs

  • Colour Black
  • Size 9
  • Application Tactical/ Flight
  • Length 12"
  • Cuff Extended
  • Standards MIL-DTL-81188
  • Item Tactical Glove
  • Palm Material Leather
  • Cut-Resistant Material Nomex(R)
  • Back Material Nomex(R)/Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list