GLOVE STEALTH SLIP STREAM - M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE STEALTH SLIP STREAM - M

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT393M
  • Mfr. Model # 393M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2421
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size Medium
  • Colour Gray/Black
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Lining Triple Thread Nylon
  • Coating Finish Textured
  • Gauge 13
  • Application Construction, Yard and Field Work, Assembly
  • Resists Abrasion, Puncture, Tear, Blade Cut
  • Standards EN 388, CE
  • Item Gloves
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry/Light Oil
  • Glove Size Medium
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list