!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILVER TALON CUT-RESISTANT GLOVES, S, ANSI/ISEA ABRASION LEVEL 3, GRY/BL, SS/PU

SILVER TALON CUT-RESISTANT GLOVES, S, ANSI/ISEA ABRASION LEVEL 3, GRY/BL, SS/PU

WHIZARD

SILVER TALON CUT-RESISTANT GLOVES, S, ANSI/ISEA ABRASION LEVEL 3, GRY/BL, SS/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILVER TALON CUT-RESISTANT GLOVES, S, ANSI/ISEA ABRASION LEVEL 3, GRY/BL, SS/PU

SILVER TALON CUT-RESISTANT GLOVES, S, ANSI/ISEA ABRASION LEVEL 3, GRY/BL, SS/PU

WHIZARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.75 / EACH

EHC: EHC :
Min Qty 6 = $154.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WPW134526
  • Mfr. Model # 134526
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These blue/grey cut-resistant gloves are size small. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 0. They feature patented yarn composition of high-performance fibers and stainless steel which provides exceptional protection against cuts.

Technical Specs

  • Item Cut-Resistant Glove
  • ANSI/ISEA Abrasion Level 3
  • Glove Hand Style Ambidextrous
  • Latex-Free Yes
  • Glove Features Patented yarn composition of high performance fibers and stainless steel provides exceptional protection against cuts and slashes, Unmatched combination of cut-Resistant, dexterity and durability, Unique Coloured cuff is highly visible, CFR 21 - approved for food contact, Ambidextrous, ANSI Abrasion Level 3, ANSI Cut Level A7, Gauge 10
  • Thickness 10 ga
  • Sold As Each
  • ANSI/ISEA Abrasion Cycles 1600
  • ANSI/ISEA Puncture Force 0
  • Colour Blue, Grey
  • ANSI/ISEA Cut Level A7
  • Standards CFR21
  • Glove Coating Material Polyurethane
  • Size- Alpha S
  • Series Silver Talon
  • Pairs per Package 6
  • Cuff Colour Blue, Grey
  • ANSI/ISEA Cut Load 4,999 g
  • ANSI/ISEA Puncture Level 0
  • Palm Material Patented Yarn, Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list