GLOVE SILVER TALON AMBIDEX LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE SILVER TALON AMBIDEX LGE

WHIZARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPW134528
  • Mfr. Model # 134528
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Assembly, Metal Fabrication, Plastic Blow/Molding
  • Colour Silver
  • Gauge 10
  • Item Cut Resistant Glove
  • Standards ANSI Cut Level 5(ASTM F-1790 test)
  • Cuff Knit
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Finger Style Full Finger
  • ANSI/ISEA Abrasion Level 2
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Finger Material Patented high-performance fibres, stainless steel
  • Suggested Use Environment Dry
  • Glove Size Large
  • Glove Coating Material Polyurethane
  • Glove Hand Style Ambidextrous
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list