GLOVE SE NITRILE PWDR FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE SE NITRILE PWDR FREE 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFFFS700XL
  • Mfr. Model # FFS700XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Application Laboratory, EMS, Corrections/Law Enforcement, Industrial Safety, Automotive
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Beaded
  • Special Features Ambidextrous
  • Resists Day To Day Hazards
  • Standards ASTM D 6319
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 0.00 - 0.99 mil
  • Glove Length 9-3/4"
  • Glove Size X-Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Palm Thickness 3.50 mil
  • Glove Texture Location Fingers Only
  • Finger Thickness 5.10 mil
  • Cuff Thickness 2.80 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list