Skip Content
GLOVE SAFETY YELLOW MPACT SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE SAFETY YELLOW MPACT SZ MED

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSMP91-009
  • Mfr. Model # SMP91-009
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Safety M-Pact(R) Glove. The same great features as the M-Pact(R) glove except with the benefit of high-visibility day-glow two-way stretch spandex on the back of the hand for increased visibility. Mechanix Scatter print is also printed with reflective ink for additional visibility. Size: Medium.

Technical Specs

  • Colour Safety Yellow
  • Features Palm Panels Reduce Impact Transmission
  • Item Impact Gloves
  • Size Medium
  • Cuff Hook-and-Loop
  • Hand Right/Left
  • Standards ANSI-107, EN420, EN 388 (3121)
  • Palm Construction Synthetic Leather, PORON(R) XRD(TM)
  • Closure Type Hook & Loop
  • Back Material TrekDry(TM), 3M Reflective Print, TPR
  • Knuckle Padding Material TPR, EVA Foam
  • Finger Style Full with Reinforced Fingertips
  • Palm Material Synthetic Leather, PORON(R) XRD(TM)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List