GLOVE,S,FOAM NITRILE,18 GA.,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,S,FOAM NITRILE,18 GA.,BLACK,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9878BNFS
  • Mfr. Model # N9878BNFS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.136 lbs

Technical Specs

  • Colour Black
  • Application Aircraft Manufacturing, Assembly Line Production, Automotive, Carpentry, Construction, Demolition, HVAC, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Recycling, Salvage, Warehousing
  • Gauge 18
  • Item Glove
  • Cuff Knit
  • Palm Material Foam Nitrile
  • Back Material Kevlar, Steel
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level Not Tested
  • Thumb Style Natural
  • ANSI Cut Grams 878
  • Finger Material Nitrile
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Stitching Material Kevlar(R)/Stainless Steel
  • Weight Light
  • Standards ANSI 105, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Small
  • Glove Length 10-3/4"
  • Glove Coating Finish Foam
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list