GLOVE RUBBER LINED LL301 SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE RUBBER LINED LL301 SML

BLUE-GRIP LL-301

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA301426
  • Mfr. Model # 301426
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Food Processing, Handling Frozen Food, Hot Containers, Agricultural Chemicals, Glass Handling, Maintenance
  • Colour Blue
  • Item Chemical Resistant Gloves
  • Special Features Coating is Firmly Bonded to a Reinforcing, Heavy-Duty, Stretch-Flex Lining
  • Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Lining Knit
  • Supported / Unsupported Supported
  • Glove Length 12"
  • Glove Texture Location Smooth
  • Glove Size 6
  • Glove Color Family Blue
  • Cuff Pinked
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 45.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list