Skip Content
GLOVE RPR GRN DEER ELASTIC BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE RPR GRN DEER ELASTIC BACK

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG2186E9.0
  • Mfr. Model # 2186E9.0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.23 lbs

Product Details

Premium grain deerskin roper glove with a sewn in elastic back. Cut and sewn in Canada to exceptional quality standards. Size small.

Technical Specs

  • Item Grain Deerskin Roper
  • Size Small
  • Cut Clute
  • Application Farm and Ranching, Driving, Transportation, Utilities, Landscape
  • Lining Unlined
  • Back Material Deerskin Leather
  • Thumb Style Wing
  • Grade of Leather A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list