GLOVE RPR GRN DEER ELASTIC BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE RPR GRN DEER ELASTIC BACK

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG2186E12.0
  • Mfr. Model # 2186E12.0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.5 lbs

Product Details

Premium grain deerskin roper glove with a sewn in elastic back. Cut and sewn in Canada to exceptional quality standards. Size extra large.

Technical Specs

  • Item Drivers Glove
  • Application Farm and Ranching, Driving, Transportation, Utilities, Landscape
  • Lining Unlined
  • Thumb Style Wing
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list