Skip Content
GLOVE RPR GRN DEER ELASTIC BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE RPR GRN DEER ELASTIC BACK

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG2186E11.0
  • Mfr. Model # 2186E11.0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.25 lbs

Product Details

Premium grain deerskin roper glove with a sewn in elastic back. Cut and sewn in Canada to exceptional quality standards. Size large.

Technical Specs

  • Item Drivers Glove
  • Size Large
  • Application Farm and Ranching, Driving, Transportation, Utilities, Landscape
  • Cut Clute
  • Back Material Deerskin Leather
  • Lining Unlined
  • Thumb Style Wing
  • Grade of Leather A

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List