GLOVE RIGGERS OIL + WATER RESTNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE RIGGERS OIL + WATER RESTNT

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOWGRIGGM
  • Mfr. Model # WGRIGGM
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Impacto(R) DryRiggers glove. Designed for oil and gas industry. Helps prevent hairline fractures, bruising and pinched fingers. Neoprene cuff offers excellent fit. High-visibility yellow laminated fabric on the back of the hand repels oil and water. Medium.

Technical Specs

  • Colour Yellow/Gray/Black
  • Features 100% Kevlar Thumb Web Patches
  • Item Glove
  • Cuff Safety
  • Standards EN 420:2003, EN 388:2003, CE
  • Palm Construction Reinforced
  • Finger Style Full
  • Knuckle Padding Material TPR Rubber
  • Palm Material PVC Nitrile/Silicone Palm Dots