Skip Content
Discontinued with Replacement
GLOVE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE RED

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMFF02-010
  • Mfr. Model # MFF02-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
MECHANICS GLOVE L SINGLE LAYER PR

Price: NA

Technical Specs

  • Application Multiple-Purpose
  • Colour Red
  • Item Mechanics Gloves
  • Size L
  • Lining Padded Spandex
  • Cuff Shirred
  • Closure Type Slip On
  • Palm Material Synthetic Leather
  • Back Material Spandex/Padded
  • Thumb Style Keystone
  • Palm Construction Synthetic Leather
  • Knuckle Padding Material Padded Spandex
  • Stitching Material Nylon
  • Finger Style Full
  • Sub-Category Leather

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List