GLOVE,RED,L 12IN,PVC,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,RED,L 12IN,PVC,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6620KVXXL
  • Mfr. Model # 6620KVXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.98 lbs

Technical Specs

  • Application Automotive, Farming, Landscaping
  • Colour Red
  • Item Glove
  • Lining Kevlar
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Color Family Red
  • Glove Length 12"
  • Glove Size 2X-Large
  • Resists Abrasion, Chemicals, Oils
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 28.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list