Skip Content
GLOVE,RED,L 12IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,RED,L 12IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6620L
  • Mfr. Model # 6620L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.37 lbs

Technical Specs

  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Colour Red
  • Item Glove
  • Lining Seamless shell
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Size Large
  • Glove Length 12"
  • Glove Color Family Red
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 8.00 mil
  • Resists Abrasion, Chemicals, Oils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list