GLOVE,RED/GRAY,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,RED/GRAY,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9680XL
  • Mfr. Model # N9680XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Carpentry, Construction, Furniture Industry, Janitorial, Manufacturing, Mechanics, Sanitation, Warehousing
  • Gauge 15
  • Colour Red/Gray
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasion, Tear
  • Standards EN388, 170-199 For Food Contact
  • Insulated No
  • Glove Length 10-3/4"
  • Lining Unlined
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list