Skip Content
GLOVE,RED/BLACK,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,RED/BLACK,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96970XS
  • Mfr. Model # N96970XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
  • Colour Red/Black
  • Gauge 18
  • Item Glove
  • Thumb Style Natural
  • Cuff Knit Wrist
  • Suggested Use Environment Dry/Light Oil
  • Resists Oil, Abrasion
  • Standards EN388, 170-199 For Food Contact
  • ANSI/ISEA Cut Level 1
  • Lining Unlined
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Length 9"
  • Glove Coating Coverage Palm and Fingers
  • Glove Size X-Small
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list