GLOVE,RED/BLACK,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,RED/BLACK,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96970XL
  • Mfr. Model # N96970XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
  • Gauge 18
  • Item Glove
  • Colour Red/Black
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry/Light Oil
  • Resists Oil, Abrasion
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • Standards EN388, 170-199 For Food Contact
  • Lining Unlined
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 10-3/4"
  • Glove Coating Finish Foam
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list